This item is Discontinued.

Different Trends Different Trends DTEDT-243012RAC 2.25 in. ID x 3.00 in. OD Rolled Angle Texas Exhaust Tip DTEDT-243012RAC

Different Trends DTEDT-243012RAC 2.25 in. ID x 3.00 in. OD Rolled Angle Texas Exhaust Tip (Discontinued)

  • Mfr # DTEDT-243012RAC
  • Zoro # G903740642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTEDT-243012RAC
Zoro #
G903740642
UPC #
-
Country of Origin
China

Description

You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices.

Features
  • 2.25 in. ID x 3.00 in. OD Rolled Angle Texas Exhaust Tip
  • Made with high quality material
Specifications
  • Diameter: 2.25 in. ID x 3.00 in. OD
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.