Shop DIG DEFENCE
See all product information
Create Account
Gate Plate Animal Barrier, 4PK
- Mfr # 805802
- Zoro # G323348404
original price:Â $232.99 , new price: $209.99 , 9 percent off
new price:Â
$
209.99
/pk of 4, $52.50/ea
Free Shipping & Returns
Key Features
Spike Spacing
2 in
Application
Install under swinging gate to close the gap between fence and ground
Includes
4 Gate Plates and 8 Sm/Md barriers
Weight
30 lb
Width
0.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805802
- Zoro #
- G323348404
- UPC #
- -
- Country of Origin
- United States
- Spike Spacing
- 2 in
- Application
- Install under swinging gate to close the gap between fence and ground
- Includes
- 4 Gate Plates and 8 Sm/Md barriers
- Weight
- 30 lb
- Item
- Fence Barrier
- Color
- Silver
- Material
- Galvanized Steel
- Installation Type
- Digless/In-Ground
Dimensions
- Width
- 0.22
- Height
- 8 in
- Length
- 32 in
Description
The Original Gate Plate - The Dig Defence fence gap barrier for dogs and other animals keeps your garden and pets safe without the tripping hazard. Our fence gate gap filler is designed to heighten protection while keeping perfect accessibility.
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium and cadmium compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.