360 CELLULAR SOLUTION PACKAGE FOR IX10 (1 YEAR) - LTECAT 4, WORLDWIDE,
Mfr # IX10-00G4
Zoro # G721703591
product price: $414.60
/ea
Free Shipping & Returns
Key Features
Cellular Generation
4G
Number of Network (RJ-45) Ports
1
Multi-SIM Supported
Yes
VPN Supported
Yes
Broadband Transmission Technology
Ethernet, Cellular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IX10-00G4
Zoro #
G721703591
UPC #
708326915007
Country of Origin
United States
Dimensions
Width
4.6 in
Depth
3.5 in
SIM Size Supported
Mini
Height
1.4 in
Details
Cellular Generation
4G
Number of Network (RJ-45) Ports
1
Multi-SIM Supported
Yes
VPN Supported
Yes
Broadband Transmission Technology
Ethernet, Cellular
Mounting
Desktop
Cellular Network Supported
GSM 900, GSM 1900, GSM 850, GSM 1800
Ethernet Technology
Fast Ethernet
Number of SIM Card Supported
2
Encryption Standard
SHA-512, SHA-256, SHA-384, RSA, AES (256-bit), 3DES (256-bit), SHA-1, MD5
Cellular Data Connectivity Technology
EDGE, GPRS, LTE
Item
Modem/Wireless Router
Firewall Type
NAT
Environmentally Friendly
Yes
Description
ETHERNET, RJ45 SERIAL RS-232/485, NO ACCESSORIES.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.