Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

360 CELLULAR SOLUTION PACKAGE FOR IX40 (1 YEAR) - 5GNSA/SA, LTE CAT 19

  • Mfr # IX40-05

  • Zoro # G622445903


product price: $1,920.59
/ea
Free Shipping & Returns

Key Features

Processor Speed
1.60 GHz
Number of Broadband (RJ-45) Ports
1
Multi-SIM Supported
Yes
Package Contents
IX40 Modem/Wireless RouterSIM Slot Cover Plate
Mounting
DIN Rail Mountable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IX40-05
Zoro #
G622445903
UPC #
-
Country of Origin
China

Dimensions

Depth
6.1 in
Height
1.6 in
SIM Size Supported
Nano
Width
9.2 in

Details

Processor Speed
1.60 GHz
Number of Broadband (RJ-45) Ports
1
Multi-SIM Supported
Yes
Package Contents
IX40 Modem/Wireless RouterSIM Slot Cover Plate
Mounting
DIN Rail Mountable
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
3
Certifications & Standards
PTCRBAT& TFirstNet CapableT-MobileVerizonIEC 62368-1CB schemeFCC Part 15 Subpart BISEDCEREDUKCA
Cellular Data Connectivity Technology
LTE Cat 19, LTE, LTE Advanced Pro
Processor Core
Quad-core (4 Core)
Processor Type
Cortex A53
Number of SIM Card Supported
2
Firewall Type
NAT
Cellular Generation
5G
Expansion Slot Type
SFP (mini-GBIC)
Encryption Standard
SSL, 3DES, AES 256-bit, MD5, DES, RSA, SHA-1, TLS
Broadband Transmission Technology
Cellular, Ethernet
Product Material
Polyphenylene Sulfide (PPS)
Item
Modem/Wireless Router
Total Number of Expansion Slots
2
Total Number of Network Ports
4
Standard Memory
1 GB
VPN Supported
Yes
Flash Memory Capacity
8 GB

Description

, EDGE COMPUTING, GNSS, WORLDWIDE,FIRSTNET CAPABLE, QUAD ETHERNET, DUA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.