Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna

  • Mfr # 76002114

  • Zoro # G916440386


product price: $17.15
/ea

Key Features

Color
Black
Connector Type
SMA
Compatibility
Digi Products: EX15, IX20, IX30
Operating Frequency Range
1430 MHz to 6000 MHz, 600 MHz to 960 MHz
Antenna Gain (Isotropic)
5.5 dBi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76002114
Zoro #
G916440386
UPC #
-
Country of Origin
China

Details

Color
Black
Connector Type
SMA
Compatibility
Digi Products: EX15, IX20, IX30
Operating Frequency Range
1430 MHz to 6000 MHz, 600 MHz to 960 MHz
Antenna Gain (Isotropic)
5.5 dBi
Product Type
Antenna
Mount Type
Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.