
6FEET RJ-45 TO SUN NETRA/CISCO RJ-45 CABLE (8 PIN)
Mfr # 76000631
Zoro # G0671040
product price:Â $27.79
/eaKey Features
Compatible With
Sun Microsystems Server Netra, Cisco Server
Cable Length
6 ft
Connection A
1 x RJ-45 - Male
Connection B
1 x RJ-45 - Male
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76000631
Zoro #
G0671040
UPC #
663072925383
Country of Origin
Unknown
Dimensions
Cable Length
6 ft
Details
Compatible With
Sun Microsystems Server Netra, Cisco Server
Connection A
1 x RJ-45 - Male
Connection B
1 x RJ-45 - Male
Item
Network Cable
Conductor Material
Copper
Description
DIGI 6FEET RJ-45 TO SUN NETRA/CISCO RJ-45 CABLE (8 PIN)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.