Shop DIGI INTERNATIONAL
See all product information
Create Account
Antenna - 3G/4G (Multiband 699-2690Mhz)
- Mfr # 76000926
- Zoro # G0838709
product price:Â
$
16.35
/ea
Key Features
Height
7.72 in
Width
1-1/2 in
Operating Frequency Range
699 MHz to 960 MHz, 1710 MHz to 2690 MHz, 2500 MHz to 2690 MHz
Depth
0.54"
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76000926
- Zoro #
- G0838709
- UPC #
- 663072957179
- Country of Origin
- Slovakia
- Operating Frequency Range
- 699 MHz to 960 MHz, 1710 MHz to 2690 MHz, 2500 MHz to 2690 MHz
- Color
- Black
- Product Type
- Antenna
- Connector Type
- SMA
- Antenna Gain (Isotropic)
- 3 dBi
Dimensions
- Height
- 7.72 in
- Width
- 1-1/2 in
- Depth
- 0.54"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.