Zoro Homepage

Antenna - GPS, Magnet Mount, 1575 MHz, 28 dB

  • Mfr # 76000842

  • Zoro # G0394942


product price: $41.79
/ea

Key Features

Height
0.55 in
Width
1.38 in
Compatibility
Digi TransPort DR Cellular Router
Antenna Gain
28 dB
Operating Frequency Range
1575 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76000842
Zoro #
G0394942
UPC #
663072949655
Country of Origin
Unknown

Dimensions

Height
0.55 in
Width
1.38 in

Details

Compatibility
Digi TransPort DR Cellular Router
Item
Antenna
Antenna Gain
28 dB
Operating Frequency Range
1575 MHz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.