Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONNECT EZ MINI KIT DIN, ETHERNET CABLE, POWER

  • Mfr # EZ01-MA00-GLB

  • Zoro # G215272213


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Standards
IEC62368-1 IEC60950-1 CB EN62311 UL62368-1 UL60950-1 Class 1, Division 2 IEC 60068-2-64 IEC 60068-2-27 CE RED FCC Part 15, Subpart B ICES-003 AU/NZS CISPR32
Depth
5.4"
Includes
Connect EZ Mini Device Server Power Supply - 12 V, 1.5 A DIN rail clip
Height
1.2 in
Width
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ01-MA00-GLB
Zoro #
G215272213
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
5.4"
Height
1.2 in
Width
3.7 in

Details

Item
Device Server
Standards
IEC62368-1 IEC60950-1 CB EN62311 UL62368-1 UL60950-1 Class 1, Division 2 IEC 60068-2-64 IEC 60068-2-27 CE RED FCC Part 15, Subpart B ICES-003 AU/NZS CISPR32
Includes
Connect EZ Mini Device Server Power Supply - 12 V, 1.5 A DIN rail clip
Network Standard
10/100/1000Base-T
Minimum Operating Temperature
32°F (0°C)
Total Number of Network Ports
1
Network (RJ-45)
Yes
Input Current
1.50 A
Power Consumption
1.70 W
Serial Port
Yes
Ethernet Technology
Gigabit Ethernet
Maximum Operating Temperature
104°F (40°C)
Input Voltage
12 V DC
Connectivity Technology
Wired
Management Port
Yes
Number of Serial Ports
1
Number of Network (RJ-45) Ports
1
Base Unit Connectivity Technology
Wired
Color
Black
Form Factor
DIN Rail Mountable
Product Line
Connect EZ Mini

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.