Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIGI 360 CELLULAR SOLUTION PACKAGE FOR DIGI EX15 1 YEAR - LTE, CAT 4, GLOBAL,

  • Mfr # EX15-WXG4-GLB

  • Zoro # G215683408


product price: $567.49
/ea
Free Shipping & Returns

Key Features

Network Band
Dual Band
Package Contents
EX15 Modem/Wireless RouterPSUAntennasPassive PoE InjectorMounting Bracket and Accessories
Total Wireless Transmission Speed
18.75-MB/s
Multi-SIM Supported
Yes
UNII Band
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX15-WXG4-GLB
Zoro #
G215683408
UPC #
-
Country of Origin
China

Dimensions

Height
1.2 in
Width
5.6 in
SIM Size Supported
Mini
Depth
5 in

Details

Item
Modem/Wireless Router
Network Band
Dual Band
Package Contents
EX15 Modem/Wireless RouterPSUAntennasPassive PoE InjectorMounting Bracket and Accessories
Total Wireless Transmission Speed
18.75-MB/s
Multi-SIM Supported
Yes
UNII Band
Yes
Wi-Fi Generation
Wi-Fi 5
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
UNII Maximum Frequency
5 GHz
Standard Memory
256 MB
Number of Network (RJ-45) Ports
1
Total Number of Network Ports
2
ISM Band
Yes
Mounting
Rail-mountable, Ceiling Mountable
Product Material
Plastic
Frequency
2.40 GHz
Number of Broadband (RJ-45) Ports
1
Flash Memory Capacity
512 MB
Number of SIM Card Supported
2
Cellular Data Connectivity Technology
LTE, EDGE, HSPA+, LTE Cat 4, GPRS
Ethernet Technology
2.5 Gigabit Ethernet
USB
Yes
Cellular Generation
4G
Broadband Transmission Technology
Ethernet, Cellular
Certifications & Standards
PTCRBAT& TVerizonTelusPart 15Subpart BClass ACERCMCAN ICES-3(B)/NMB-3(B)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.