Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIGI 360 CELLULAR SOLUTION PACKAGE FOR DIGI TX54 1 YEAR - LTEFIRSTNET, WI-FI,

  • Mfr # TX54-A146

  • Zoro # G216268987


product price: $1,644.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
Gigabit Ethernet
Cellular Data Connectivity Technology
LTE, HSPA+
Number of SIM Card Supported
4
UNII Band
Yes
Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX54-A146
Zoro #
G216268987
UPC #
663072965235
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5 in
Depth
5.8 in
Width
8.2 in
SIM Size Supported
Mini

Details

Ethernet Technology
Gigabit Ethernet
Cellular Data Connectivity Technology
LTE, HSPA+
Number of SIM Card Supported
4
UNII Band
Yes
Mounting
DIN Rail Mountable
ISM Band
Yes
VPN Supported
Yes
Number of Network (RJ-45) Ports
1
Environmentally Friendly
Yes
Number of Broadband (RJ-45) Ports
3
Item
Modem/Wireless Router
Wireless LAN Standard
IEEE 802.11ac
UNII Maximum Frequency
5 GHz
Frequency
2.40 GHz
Broadband Transmission Technology
Cellular, Ethernet
Cellular Generation
4G
Wi-Fi Generation
Wi-Fi 5
USB
Yes
Total Wireless Transmission Speed
108.38-MB/s
Multi-SIM Supported
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.