Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digi 48Inch Db-9 Bare Wire Cable (10 Pin)

  • Mfr # 76000724

  • Zoro # G0696800


product price: $23.49
/ea

Key Features

Cable Type
Serial
Conductor Material
Copper
Cable Length
4 ft
Connector on Second End Details
Bare Wire
Connector on First End Details
(1) 9-pin DB-9 Serial - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76000724
Zoro #
G0696800
UPC #
663072928957
Country of Origin
Unknown

Dimensions

Cable Length
4 ft

Details

Cable Type
Serial
Conductor Material
Copper
Item
Data Transfer Cable
Connector on Second End Details
Bare Wire
Connector on First End Details
(1) 9-pin DB-9 Serial - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.