This item is Discontinued.

Digi International DIGI IX10 - LTE, CAT-4, US ONLY, SINGLE ETHERNET, RS-232/422/485, NO ACCESSORIES IX10-00N4

DIGI IX10 - LTE, CAT-4, US ONLY, SINGLE ETHERNET, RS-232/422/485, NO ACCESSORIES (Discontinued)

  • Mfr # IX10-00N4
  • Zoro # G416265168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IX10-00N4
Zoro #
G416265168
UPC #
-
Country of Origin
China

Dimensions

SIM Size Supported
Mini
Height
1.4 in
Width
3.5 in

Details

Cellular Generation
3G
Multi-SIM Supported
Yes
Cellular Data Connectivity Technology
LTE, LTE Cat 4
Broadband Transmission Technology
Ethernet, Cellular
Number of SIM Card Supported
2
Item
Modem/Wireless Router
Standards
IEC 62368-1CBEN 62311UL 121201 9th EditionCAN/CSA C22.2 NO.213-17
Ram Capacity
256 MB
Standard Memory
256 MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.