Digi IX20 Wi-Fi 5 IEEE 802.11a/b/g/n/ac 2 SIM Cellular, Ethernet Modem/Wireless Router

  • Mfr # IX20-W007

  • Zoro # G316265152


product price:  $921.99
/ea
Free Shipping & Returns

Key Features

Cellular Generation
4G
Ethernet Technology
Fast Ethernet
Cellular Data Connectivity Technology
LTE Cat 7, LTE Advanced
ISM Band
Yes
Height
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IX20-W007
Zoro #
G316265152
UPC #
-
Country of Origin
China

Dimensions

Height
1.4 in
SIM Size Supported
Mini
Width
6.4 in

Details

Cellular Generation
4G
Ethernet Technology
Fast Ethernet
Cellular Data Connectivity Technology
LTE Cat 7, LTE Advanced
ISM Band
Yes
Form Factor
DIN Rail Mountable
Number of Broadband (RJ-45) Ports
1
VPN Supported
Yes
Wi-Fi Generation
Wi-Fi 5
ISM Maximum Frequency
2.40 GHz
Total Number of Network Ports
2
Total Wireless Transmission Speed
37.50-MB/s
Standards
IEC62368-1 CB EN62311 CE RED FCC Part 15 Subpart B ICES-003 AU/NZS CISPR32
Ram Capacity
256 MB
Includes
IX20 Modem/Wireless Router Connector: 2-position Rewireable Plug with Securing Screws
Number of Network (RJ-45) Ports
1
Standard Memory
256 MB
Item
Modem/Wireless Router
Network Band
Dual Band
Multi-SIM Supported
Yes
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
Number of SIM Card Supported
2
UNII Maximum Frequency
5 GHz
UNII Band
Yes
Broadband Transmission Technology
Cellular, Ethernet
Encryption Standard
AES (256-bit), SHA-384, MD5, AES-CBC, RSA, WPA2-ENT, TLS 1.2, SHA-512, SHA-256, WPA2-PSK, 3DES, WPA-ENT, WPA-PSK, SHA-1
Firewall Type
NAT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.