DIGI IX30-PR - PRIORITY, NORTH AMERICA, LTE, CAT-7, DUAL ETHERNET, RS-232/422/48

  • Mfr # IX30-00P7

  • Zoro # G316265176


product price:  $909.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Standards
ANSI/ISA-12.12.01-2015 CAN/CSA C22.2 NO.213-15 UL 62368-1, 2nd Edition, 2014-10-14 UL 62368: 2014, 2nd Edition II 3 G Ex nA IIC T4 Gc EN 60079-0:2012+A11:2013 EN 60079-15:2010 DEMKO 15 ATEX 1574X Rev. 1-US/UL/ExTR17.0077/00 CE RED FCC Part 15 Subpart B ICES-003 AS/NZS CISPR 32
Ethernet Technology
Fast Ethernet
Firewall Type
NAT
Width
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IX30-00P7
Zoro #
G316265176
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 in
Width
3.9 in
SIM Size Supported
Mini

Details

Standards
ANSI/ISA-12.12.01-2015 CAN/CSA C22.2 NO.213-15 UL 62368-1, 2nd Edition, 2014-10-14 UL 62368: 2014, 2nd Edition II 3 G Ex nA IIC T4 Gc EN 60079-0:2012+A11:2013 EN 60079-15:2010 DEMKO 15 ATEX 1574X Rev. 1-US/UL/ExTR17.0077/00 CE RED FCC Part 15 Subpart B ICES-003 AS/NZS CISPR 32
Ethernet Technology
Fast Ethernet
Firewall Type
NAT
Multi-SIM Supported
Yes
VPN Supported
Yes
Total Number of Network Ports
2
USB
Yes
Broadband Transmission Technology
Ethernet, Cellular
Cellular Generation
4G
Encryption Standard
DES, SHA-1, 3DES, RSA, AES (256-bit), MD5
Cellular Data Connectivity Technology
HSPA+, WCDMA, LTE, LTE Advanced
Item
Modem/Wireless Router
Form Factor
DIN Rail Mountable
USB Standard
USB 2.0 Type A
Number of Network (RJ-45) Ports
1
Number of SIM Card Supported
2
Number of Broadband (RJ-45) Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.