ONE IAP 2 PORT RS-232/422/485 DIN RAIL MOUNTED SERIAL TO ETHERNET INDUSTRIA

  • Mfr # 70001777

  • Zoro # G0292919


product price:  $579.99
/ea
Sold in multiples of 10 for $5,799.90
Free Shipping & Returns

Key Features

Serial Port
Yes
Number of Network (RJ-45) Ports
1
Ethernet Technology
Fast Ethernet
Network (RJ-45)
Yes
Number of Serial Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70001777
Zoro #
G0292919
UPC #
663072925413
Country of Origin
Unknown

Details

Serial Port
Yes
Item
Device Server
Number of Network (RJ-45) Ports
1
Ethernet Technology
Fast Ethernet
Network (RJ-45)
Yes
Number of Serial Ports
1

Description

DIGI ONE IAP 2 PORT RS-232/422/485 DIN RAIL MOUNTED SERIAL TO ETHERNET INDUSTRIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.