Digi Portserver Ts Mei 1 Port Rs-232/422/485 Rj-45 Serial To Ethernet

  • Mfr # 70001805

  • Zoro # G0295201


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Desktop
Width
3.3"
Input Current
400 mA
Number of Network (RJ-45) Ports
2
Height
5.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70001805
Zoro #
G0295201
UPC #
663072925628
Country of Origin
Unknown

Dimensions

Width
3.3"
Height
5.4"
Depth
0.9"

Details

Mount Type
Desktop
Input Current
400 mA
Item
Device Server
Number of Network (RJ-45) Ports
2
Certifications & Standards
FCC Part 15, ACEEN5024-1EN 50082-1UL 1950CSA 22.2 No 950IEEE 802.3af compliant
Network (RJ-45)
Yes
Compatibility
Operating systems: AIXHP-UXLinuxMicrosoft Windows XPMicrosoft Windows 2000Microsoft Windows NTSCO OpenServerSCO UnixWareSolaris (Intel)Solaris (SPARC)TCP/UDP Socket Services are operating system independent
Product Line
Digi One
Input Voltage
110 V AC, 220 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.