Digi TX40 Wi-Fi 6 IEEE 802.11ax 2 SIM Ethernet, Cellular Modem/Wireless Router

  • Mfr # TX40-A500

  • Zoro # G216265146


product price:  $1,905.99
/ea
Free Shipping & Returns

Key Features

UNII Maximum Frequency
5 GHz
SIM Size Supported
Nano
Broadband Transmission Technology
Cellular, Ethernet
Ethernet Technology
Gigabit Ethernet
Standards
PTCRB AT&T FirstNet Capable T-Mobile T-Mobile Connecting Heroes Verizon Verizon Frontline IEC 62368-1 CB scheme ITxPT (certification expected by April 2023) E-Mark (UNECE Reg. 10) CE FCC Part 15 Subpart B with IC UKCA MIL-STD-810H (high and low temperature, vibration, shock)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TX40-A500
Zoro #
G216265146
UPC #
663072966515
Country of Origin
Mexico

Dimensions

SIM Size Supported
Nano
Height
1.7 in
Width
5.4 in

Details

UNII Maximum Frequency
5 GHz
Broadband Transmission Technology
Cellular, Ethernet
Ethernet Technology
Gigabit Ethernet
Standards
PTCRB AT&T FirstNet Capable T-Mobile T-Mobile Connecting Heroes Verizon Verizon Frontline IEC 62368-1 CB scheme ITxPT (certification expected by April 2023) E-Mark (UNECE Reg. 10) CE FCC Part 15 Subpart B with IC UKCA MIL-STD-810H (high and low temperature, vibration, shock)
Wireless LAN Standard
IEEE 802.11ax
Item
Modem/Wireless Router
USB
Yes
Cellular Data Connectivity Technology
LTE Advanced Pro, 5G NR, LTE Advanced
Total Number of Network Ports
2
ISM Maximum Frequency
2.40 GHz
Encryption Standard
WPA3-Personal, WPA3-ENT, WPA2, WPA
UNII Band
Yes
ISM Band
Yes
Standard Memory
2 GB
Cellular Generation
5G
USB Standard
USB 3.0 Type A
Includes
TX40 Modem/Wireless Router SIM Slot Cover Plate
Number of SIM Card Supported
2
Number of Broadband (RJ-45) Ports
1
Multi-SIM Supported
Yes
Number of Network (RJ-45) Ports
1
VPN Supported
Yes
Wi-Fi Generation
Wi-Fi 6
Network Band
Dual Band
Ram Capacity
8 GB

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.