
DIGI TX54 LTE-A, DUAL LTE, WI-FI, US, DO
Mfr # TX54-A246
Zoro # G214877228
product price: $2,257.99
/ea
Free Shipping & Returns
Key Features
Width
8.2 in
UNII Maximum Frequency
5 GHz
Height
2.5 in
Broadband Transmission Technology
Cellular, Ethernet
VPN Supported
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TX54-A246
Zoro #
G214877228
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
8.2 in
Height
2.5 in
Depth
5.8 in
SIM Size Supported
Mini
Details
Item
Modem/Wireless Router
UNII Maximum Frequency
5 GHz
Broadband Transmission Technology
Cellular, Ethernet
VPN Supported
Yes
Wireless LAN Standard
IEEE 802.11ac
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Wi-Fi Generation
Wi-Fi 5
Total Wireless Transmission Speed
108.38-MB/s
Multi-SIM Supported
Yes
Number of Broadband (RJ-45) Ports
3
Number of Network (RJ-45) Ports
1
ISM Band
Yes
Cellular Generation
4G
Cellular Data Connectivity Technology
LTE, HSPA+
ISM Maximum Frequency
2.40 GHz
Number of SIM Card Supported
4
UNII Band
Yes
USB
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.