Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT, DIGI ANYWHEREUSB 2 PLUS WITH POWER SUPPLY AND INTERNATIONAL PLUG TIPS US,

  • Mfr # AW02-G300-GLB

  • Zoro # G516130427


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Product Line
AnywhereUSB 2 Plus
Width
2.9 in
Depth
4.6 in
Platform Supported
PC
Total Number of USB Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW02-G300-GLB
Zoro #
G516130427
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.9 in
Depth
4.6 in
Height
1.2 in

Details

Item
USB/Ethernet Combo Hub
Product Line
AnywhereUSB 2 Plus
Platform Supported
PC
Total Number of USB Ports
2
Operating System
Windows Server 2012 R2, AlmaLinux 8.10, Debian 12.5, Windows 7, Debian 10.13, Windows 10, Ubuntu 18.04 LTS, Windows Server 2019, Linux, AlmaLinux 9.4, Rocky Linux 8.10, Windows 11, Rocky Linux 9.4, Windows 8.1, Windows Server 2022, Ubuntu 24.04 LTS, Debian 11.9, Ubuntu 20.04 LTS, Ubuntu 22.04 LTS, Red Hat Enterprise Linux 9.4, Windows Server 2016, Red Hat Enterprise Linux 8.10
USB Connector Type
Type-A
Host Interface
USB 3.1 (Gen 1) Type A
Includes
AnywhereUSB 2 Plus USB/Ethernet Combo HubPower Supply (760000965)
Form Factor
Desktop
Number of Network (RJ-45) Ports
1
USB Version
3.1 Gen 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.