Zoro Homepage

M12 T-CODE FEMALE CONNECTOR, 5M, COMPATIBLE WITH TX64 RAIL

  • Mfr # 76002108

  • Zoro # G116106334


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Bare Wire/M12
Connector Type on Second End
Bare Wire
Compatible With
Digi - TX64 5G Rail Cellular Router
Color
Black
Device Supported
Network Device, Router
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76002108
Zoro #
G116106334
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
16.40 ft

Details

Cable Type
Bare Wire/M12
Connector Type on Second End
Bare Wire
Item
Network/Power Cable
Compatible With
Digi - TX64 5G Rail Cellular Router
Color
Black
Device Supported
Network Device, Router
Connector Type on First End
M12 T-code - Female
Connector Gender on First End
Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.