
2-axis Vertical Precision Digital Level DWL1900XY-Bluetooth
Mfr # 2-01901-99
Zoro # G514777372
product price: $590.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
2.01 in
Width (In.)
5.87 in
Shape
1.57 in
Material
Zinc Alloy
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-01901-99
Zoro #
G514777372
UPC #
-
Country of Origin
Indonesia
Dimensions
Length (In.)
2.01 in
Width (In.)
5.87 in
Details
Shape
1.57 in
Material
Zinc Alloy
Color
Black
Description
Digi-Pas DWL-1900XY-Bluetooth is the World's First 2-Axis VERTICAL Precision Digital Level designed to replace old-fashioned frame vial levels with a dial gauge for vertical spindle shaft parallelism checking/inspection. Users can read both VERTICAL Zx & Zy axis plane and HORIZONTAL Hx & Hy axis Surface work table angular readings wirelessly via Bluetooth. When combined with the use of DWL1500XY on horizontal Hx & Hy axis at surface of machine work-table leveling planes, they simultaneously display measuring readings on the PERPENDICULARITY of VERTICAL against HORIZONTAL Planes, for example: Parallelism of the spindle shaft for CNC machine against its Horizontal X-Y work table surface plane PerpendicularityMeasurement Accuracy: ±6um/150mm or ±35um/1,000mm stroke length at 90.000 Deg±0.500 Deg OR ±12um/150mm or ±70um/1,000mm stroke length at other anglesMeasurement Range: 90.000 Deg ±5.000 Deg dual axisDigi-Pas Precision Digital Level is highly accurate, verified by 3rd parties accredited calibration labs & test bodies in US, Japan & Germany in accordance with ISO/IEC 17025:2005 and ANSI/NCSL Z540-1 standard, traceable to NIST, JIS & DIN.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.