Digital Precision Level
- Mfr # 2-05501-99
- Zoro # G321671450
product price:Â
$
804.99
/ea
Free Shipping & Returns
Key Features
Compatible with Grainger Part Number
909DX4
Compatible with Level Type
Digital Levels
Accessory Type
Sensor Module
Overall Height
1 5/16 in
Overall Length
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-05501-99
- Zoro #
- G321671450
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 1 5/16 in
- Overall Length
- 3 1/2 in
- Thread Size
- M4
- Overall Width
- 2 5/16 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
- Fits Chest Size
- Alternate Zero Setting, Dual Angle Display, Measuring Range, PC Sync Software - Basic Edition, USB Link to PC, User Self Calibration, Waterproof
Details
- Item
- Sensor Module
- Compatible with Grainger Part Number
- 909DX4
- Compatible with Level Type
- Digital Levels
- Accessory Type
- Sensor Module
- Material
- Aluminum, Stainless Steel
- Includes
- 3 m DB9 Cable
- Voltage
- 9V DC
- Number of Pieces
- 1
- Compatible Manufacturer Model Number
- 2-ACS-200040
- Color
- Silver
- Features
- Alternate Zero Setting, Dual Angle Display, Measuring Range, PC Sync Software - Basic Edition, USB Link to PC, User Self Calibration, Waterproof
- Compatible with Manufacturer Model Number
- 2-ACS-200040
- For Manufacturer Part Number
- 2-ACS-200040
- Compatible with Mfr. Model Number
- 2-ACS-200040
- Compatible Manufacturer Part Number
- 2-ACS-200040
- Shell Material
- Aluminum, Stainless Steel
- Wire Color
- Silver
Description
Sensor Module, Overall Length 3 1/2 in, Accessory Type Sensor Module, Overall Height 1 5/16 in, Overall Width 2 5/16 in, Compatible Grainger Part Number 909DX4, Compatible with Level Type Digital Levels, Material Aluminum, Stainless Steel, Color Silver, Compatible with Manufacturer Model Number 2-ACS-200040, Features Alternate Zero Setting, Dual Angle Display, Measuring Range, PC Sync Software - Basic Edition, USB Link to PC, User Self Calibration, Waterproof, Includes 3 m DB9 Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.