
DWL-180S Mini Screw On Digital Level Angle Gauge
Mfr # 2-00181-S9
Zoro # G614777371
product price: $47.99
/eaKey Features
Length (In.)
6.125 in
Width (In.)
5 in
Shape
1 in
Material
Zinc Alloy
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-00181-S9
Zoro #
G614777371
UPC #
-
Country of Origin
Indonesia
Dimensions
Length (In.)
6.125 in
Width (In.)
5 in
Details
Shape
1 in
Material
Zinc Alloy
Color
Black
Description
DWL-180 modules having a resolution of 0.05 Deg & alternate zero feature are designed for extreme convenience purposes to be screwed onto traditional I-Beam spirit level and to INSTANTLY convert these spirit levels to accurate digital levels. These modules can SCREW-ON to any surface including machine, work piece, equipment or on various length & width of I-Beam Spirit Levels.Resolution of 0.05 Deg 1.0mm/MAccuracy of ± 0.05 Deg at around 0 Deg & 90 Deg ; ± 0.2 Deg at 1 Deg-89 Deg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.