Zoro Homepage

Pocket Size Digital Level, Electronic Angle Gauge, Protractor, Angle Finder, 01 deg, 4 inch

  • Mfr # 2-00081-99

  • Zoro # G007186568


product price: $45.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-00081-99
Zoro #
G007186568
UPC #
-
Country of Origin
Indonesia

Description

DigiPas DWL80E is an aesthetic innovative pocketsize digital level having a resolution of 01 deg Alternate Zero feature Builtin with a magnet base, DWL80E can easily attach to metal surfaces HOLD function freezes display reading on difficult reaching work environment This unit has long battery life and a 3 minutes AUTO shut off feature to conserve battery For over a decade, DigiPas is a worldleading digital level manufacturer with a full range of digital levels of varying precision and performance features for industrial, scientific, trade professionals and DYI users Granted with numerous USPTO patents, DigiPas Level utilizes advanced MEMS technology, proven to effectively replace oldfashioned spirit vial levels Its premium models of highprecision intelligent levelling instruments have been widely used by some of the world's most technologically advanced companies, research laboratories and government institutions all over the worldKEY FEATURES1 DUAL FUNCTIONS tiltangle gauge to set and also check relative angles between two surfaces using Alternate Zero function2 EASY RECALIBRATION by user back to factory setting with no special fixture required patented 3 RESOLUTION 01 deg 0 deg 90 deg, 02 deg for 1 deg to 89 deg, switchable display between degrees deg or slope 4 STRONG MAGNETIC BASE securely attach to fences, saw blade base, and other metallic surfaces5 SMART TECHNOLOGY SENSOR improve accuracy with precise displays in degrees, InFt, mmM, slope6 MEASURING RANGE 0 deg 90 deg x 4 360 degSPECIFICATIONS1 Measuring range from 0 deg 90 deg 4 x 90 deg 360 deg 2 Resolution of 01 deg, 175mmM 3 Accuracy of 01 deg at around 0 deg 90 deg 02 deg at 1 deg89 deg 4 Alternate Zero feature 5 Digital display of angle in degDegree, slope 6 Build in magnet at the base of aluminium 7 3 Minutes auto off

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.