Zoro Homepage

Torpedo Digital Level, Electronic Protractor, Angle Gauge, Angle Finder, Magnet, 01 deg, 7 inch

  • Mfr # 2-00201-99

  • Zoro # G507186570


product price: $65.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-00201-99
Zoro #
G507186570
UPC #
-
Country of Origin
Indonesia

Description

DigiPas DWL 200 is a compactsize torpedo digital level having resolution of 01 deg The strong impact resistance ABS plastic material is moulded with a tough aluminium base to form the rugged yet elegant body structureBuilt in strong magnets to hold on to metal work piece when measuringKEY FEATURES1 COMPACT DESIGN The DWL200 is the electronic version of conventional torpedo spirit level The elegant design is integrated with advanced sensor technology to fully equipped you to tackle any measuring and inspection site works 2 AUTOOFF The software can intelligently detect when the user is not actively using the level and automatically turn off to preserve power thus extends battery life 3 BUILTIN MAGNET Strong magnets at the level base enable users to hold to variety of metal surfaces which is useful in many practical applications 4 USER SELF CALIBRATION Easy selfcalibration feature allows user to reset the digital level back to factory preset accuracy 5 RESOLUTION Measuring resolution of 01 deg with accuracy 01 deg at 0 deg 90 deg 02 deg at 1 deg89 deg 6 MEASURING RANGE Measuring range 0 deg 90 deg 4 x 90 deg360 degSPECIFICATIONS1 Measuring range from 0 deg 90 deg 4 x 90 deg 360 deg 2 Resolution of 01 deg 175mmM 3 Accuracy of 01 deg at around 0 deg 90 deg 02 deg at 1 deg89 deg 4 Adjustable Clipon design patented 5 Alternate zero feature 6 Digital display of angle in degDegree slope 7 Buzzer sound 8 3 Minutes auto off

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.