
WATERPROOF IP67 Digital Torpedo Level and Protractor, Magnet, LED Display, 005 deg, 9 inch
Mfr # 2-00285-99
Zoro # G207186566
product price: $88.19
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-00285-99
Zoro #
G207186566
UPC #
-
Country of Origin
Indonesia
Description
This WATERPROOF DIGITAL TORPEDO level is our 3rdgeneration innovative product designed to the stringent specification of industrial standard IP67 waterproof feature, SOLID RUGGED DESIGN and embedded with advanced LED technology allowing for the brightest display and SHOCKPROOF This leveling tool is built with HIGH IMPACT RESISTANT ABS plastic material and THICK RUBBER material molded with a Vgroove aluminum base with MAGNET allowing high performance and reliability in the toughest working environmentDigiPas Torpedo Digital Level is designed for PROFESSIONAL USE to operate in WATER under 10meter deep, withstand HIGHHEAT operating environment to 140 deg F or 60 deg C and works in FREEZING snowy WinterKEY FEATURES1 WATERPROOF IP67 CERTIFIED SHOCK FREEZE PROOFS RUGGED design for professional use Operate in all weathers, from cold winter to hot summer wide operating temp range 4 degF to 140 degF 2 PRECISION EASY RECALIBRATION by user back to factory setting with no special fixture 3 RESOLUTION 005 deg 0 deg 90 deg, 02 deg other angles, switchable display between deg, slope , mmM, inchFT 4 BRIGHTEST LED DISPLAY TECHNOLOGY with magnetic base to securely attach to metallic surfaces with a VGrove to nicely align on pipe 5 SMART TECHNOLOGIES to improve accuracy with BRIGHT LED displays in degrees, InFt, mmM, slope Auto invert display when gauge is upside down BUZZER SOUNDS at 0 degree or any set angle 6 RUGGED DESIGN with thick rubberized end caps to withstand strong impact of maximum protectionSPECIFICATIONS1 Measuring range from 0 deg 90 deg 4 x 90 deg 360 deg 2 Resolution of 005 deg, 100mmM 3 Accuracy of 005 deg at around 0 deg 90 deg 02 deg at 1 deg89 deg 4 Digital display of angle in degDegree, slope mmM, InFt 5 IP67 certified Water dust proof 6 Autoreverse reading of bright LED display technology 7 Builtin magnet at the Vgroove aluminium base 8 Wide operating temperature range 20 degC to 60 degC 4 degF to 140 degF
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.