Infrared Thermometer, Adjustable 0.10 to 1.00, -31 Degrees to 1,472 Degrees F F, Backlit LCD

  • Mfr # 20250-06

  • Zoro # G7268257


product price:  $139.99
/ea
Sold in multiples of 4 for $559.96
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 20 in
Temp. Range (F) - Infrared
-31 Degrees to 1,472 Degrees F
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-4.5 Degrees F (-58 Degrees to 68 Degrees F); +/-1.0% of Reading +/-1 Digit (68 Degrees to 572 Degrees F); +/-1.5% of Reading +/-1 Digit (572 Degrees to 1,472 Degrees F)
Temp. Accuracy (C) - Infrared
+/-2.5 Degrees C (-50 Degrees to 20 Degrees C); +/-1.0% of Reading +/-1 Digit (20 Degrees to 300 Degrees C); +/-1.5% of Reading +/-1 Digit (300 Degrees to 800 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20250-06
Zoro #
G7268257
UPC #
-
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 20 in
Manufacturers Warranty Length
2 yr
Battery Size
9V
Manufacturer Warranty Length
2 yr

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-31 Degrees to 1,472 Degrees F
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-4.5 Degrees F (-58 Degrees to 68 Degrees F); +/-1.0% of Reading +/-1 Digit (68 Degrees to 572 Degrees F); +/-1.5% of Reading +/-1 Digit (572 Degrees to 1,472 Degrees F)
Temp. Accuracy (C) - Infrared
+/-2.5 Degrees C (-50 Degrees to 20 Degrees C); +/-1.0% of Reading +/-1 Digit (20 Degrees to 300 Degrees C); +/-1.5% of Reading +/-1 Digit (300 Degrees to 800 Degrees C)
Calibration Certificate Included
Yes, NIST
Data Logging - Instrument
No
Display - IR Camera
Backlit LCD
Response Time
300 msec
Resolution
0.1 Degrees F/0.1 Degrees C (1 Degrees Above 1000 Degrees )
Temp. Range (C) - Infrared
-35 Degrees to 800 Degrees C
Includes
(1) 9V Battery
Trigger
Lockable
Auto Power Off
Yes
Memory - Instrument
Max., Min.
Data Hold
Yes
Features
Accurately and Safely Measure Surface Temperature
Standards
CE, Class II
Operating Temp. Range
-31 Degrees to 1,472 Degrees F
Data Logging
No
Laser Sighting - Infrared
Single Dot
Alarm
High/Low
Batteries Included
Yes
Power Source
Battery Operated Only
Number of Batteries Required
1
Resolution Degrees F
0.1 Degrees F
Maximum Temperature Measured Degrees F
1,472 Degrees F
Distance To Spot Ratio
20:1
Body Style
Full Size
Accuracy Degrees F
+/-1.0% of Reading +/-1.0 Digit (68.0 Degrees to 572.0 Degrees ); +/-1.5% of Reading +/-1.0 Digit (572.0 Degrees to 1472.0 Degrees ); +/-4.5 Degrees (-58.0 Degrees to 68.0 Degrees )
Minimum Operating Temperature Degrees F
32 Degrees F
Minimum Temperature Measured Degrees F
-31 Degrees F
Alert Type
Light, Sound
Emissivity Adjustability
Adjustable
Minimum Temperature Measured Degrees C
-35 Degrees C
Digital Display Screen Type
LCD with Backlight
Temperature Alerts
High Temperature, Low Temperature
Maximum Temperature Measured Degrees C
800 Degrees C
Laser Sighting Type
Single Dot
Maximum Operating Temperature Degrees F
122 Degrees F
Maximum Emissivity Setting
1.00
Testing Functions
Maximum Temperature, Minimum Temperature
Battery Voltage
9V
Minimum Emissivity Setting
0.10
Accuracy Degrees C
+/-1.0% of Reading +/-1 Digit (20.0 Degrees to 300.0 Degrees ); +/-1.5% of Reading +/-1 Digit (300.0 Degrees to 800.0 Degrees ); +/-2.5 Degrees (-50.0 Degrees to 20.0 Degrees )
Calibration Certificate Type
NIST
Resolution Degrees C
0.1 Degrees C

Description

Infrared Thermometer, Laser Sighting Type Single Dot, Emissivity Adjustability Adjustable, Distance To Spot Ratio 20:1, Alert Type Light, Sound, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -31 Degrees F, Maximum Temperature Measured Degrees F 1,472 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F, Maximum Operating Temperature Degrees F 122 Degrees F, Body Style Full Size, Digital Display Screen Type LCD with Backlight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.