Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Outlet Box, Metal, 4" x 4

  • Mfr # 18527-51

  • Zoro # G5808486


product price: $13.22
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18527-51
Zoro #
G5808486
UPC #
-
Country of Origin
United States

Details

Item
Temperature Outlet Box,Metal,4" x 4"

Description

Temperature Outlet Box,Metal,4 In. x 4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.