Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type-K, Hi-Temp 12" L, .040" Dia Probe,

  • Mfr # 93631-10

  • Zoro # G5680912


product price: $52.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93631-10
Zoro #
G5680912
UPC #
-
Country of Origin
United States

Details

Item
Type-K,Hi-Temp 12" L,.040" Dia Probe,

Description

Type-K,Hi-Temp 12 In. L,.040 In. Dia Probe,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.