Zoro Homepage

Thermocouple Probe, Bare Wire, Type K

  • Mfr # DSTPA1213212

  • Zoro # G6037342


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Thermocouple
Temp. Range (F)
-109 Degrees to 900 Degrees
Temp. Range (C)
-78 Degrees to 482 Degrees
Probe Length
12 in
Primary Measuring Element
Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSTPA1213212
Zoro #
G6037342
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
12 in
Probe Wire Length
3 in
Wire Length
10"
Probe Dia.
1/4 in
Manufacturers Warranty Length
2 yr
Probe Tip Diameter
0.25 in
Probe Size
1/4 in x 12 in
Cable Length
3 in
Probe Diameter
0.25 in
Manufacturer Warranty Length
2 yr

Description

Thermocouple Probe, Type K, Grounded, For Application Liquid, 1/2 in NPT Compression, Bare Wire, Probe Size 1/4 in x 12 in, Cable Length 3 in, -109 Degrees to 900 Degrees F/-78 Degrees to 482 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.