Electronic Keyless Lock, Keypad, 12 Keys (Discontinued)
- Mfr # NXT-SKK-CDV-619-01-9U
- Zoro # G0382326
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NXT-SKK-CDV-619-01-9U
Zoro #
G0382326
UPC #
-
Country of Origin
China
Dimensions
Door Thickness
0.01 in to 0.87 in
Details
Item
Electronic Keyless Lock
Handle Type
Integral
Max. User Codes
1
Access Method
Keypad
For Use With
Lockers and Cabinets
Usage
Shared or Assigned
Lock Material
Zinc
Finish
Brushed Nickel
Hand
Non-Handed
Battery Life
3 to 5 yr
ADA Compliant
No
Power Source
(2) AAA Batteries
Number of Keys on Keypad
12
Description
Electronic Keyless Lock, For Use With Lockers and Cabinets, Access Method Keypad, Usage Shared or Assigned, Handle Type Integral, Door Thickness 0.01 in to 0.87 in, Lock Material Zinc, Finish Brushed Nickel, Hand Non-Handed, Number of Keys on Keypad 12, Power Source (2) AAA Batteries, Battery Life 3 to 5 yr, Max. User Codes 1, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.