Electronic Keyless Lock, Keypad, AA
Mfr # D6AKB-0DS2-619-010U-P
Zoro # G316145980
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Product Type
Electronic Keyless Lock
Number of User Codes - Maximum
20
Override Type
Key
Autolock
Non-Self-Locking
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D6AKB-0DS2-619-010U-P
Zoro #
G316145980
UPC #
-
Country of Origin
China
Dimensions
Body Height
3 27/32 in
Body Depth
11/32 in
Body Width
2 1/8 in
For Surface Thickness - Minimum
0 mm
For Surface Thickness - Maximum
23 mm
Code Length - Minimum
4
Code Length - Maximum
7
Description
Electronic Keyless Lock, For Use With Cabinet Doors, Drawers, Lockers, Access Method Keypad, Usage Shared, Handle Type Bottom Pull, Lock Material Metal, Finish Brushed Nickel, Keypad Material PC/ABS, Timed Entry Allowance Not Applicable, Power Source Battery, Battery Life 3 yr, Event Audit Trail 0, Voltage Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.