Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Keyless Lock, Keypad, AA

  • Mfr # D6AKB-0DS2-619-01P1-P

  • Zoro # G316148080


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Standards
IC Certified, IP55
Product Type
Electronic Keyless Lock
Finish
Brushed Nickel
Handle Type
Bottom Pull
Installation Orientation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6AKB-0DS2-619-01P1-P
Zoro #
G316148080
UPC #
-
Country of Origin
China

Dimensions

Code Length - Minimum
4
Code Length - Maximum
7
Body Depth
11/32 in
For Surface Thickness - Minimum
4 mm
Body Height
3 27/32 in
For Surface Thickness - Maximum
7 mm
Body Width
2 1/8 in

Details

Standards
IC Certified, IP55
Item
Electronic Keyless Lock
Product Type
Electronic Keyless Lock
Finish
Brushed Nickel
Handle Type
Bottom Pull
Installation Orientation
Vertical
Number of User Codes - Maximum
20
Access Method
Keypad
Number of Buttons
12
Event Audit Trail
0
Indicator Light
Access Denied, Binding, Correct Code, Incorrect Code, Low Battery
Includes Hardware
Hardware Included
Override Type
Key
Power Source
Battery
For Use With
Cabinet Doors, Drawers, Lockers
Color
Silver
Autolock
Non-Self-Locking
Housing Material
Metal
Battery Type
AA
Bolt Throw
15/32 in
ADA Compliance
ADA Compliant
Number of Batteries
4
Keypad Material
PC/ABS
Handing Orientation
Non-Handed
Includes Batteries
Batteries Included
Latch Type
Deadbolt
Lock Material
Metal
Usage
Shared
Battery Life
3 yr

Description

Electronic Keyless Lock, For Use With Cabinet Doors, Drawers, Lockers, Access Method Keypad, Usage Shared, Handle Type Bottom Pull, Lock Material Metal, Finish Brushed Nickel, Keypad Material PC/ABS, Timed Entry Allowance Not Applicable, Power Source Battery, Battery Life 3 yr, Event Audit Trail 0, Voltage Not Applicable, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.