Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 ft. VHF Antenna - White

  • Mfr # 829-VW-S

  • Zoro # G615800412


product price: $539.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829-VW-S
Zoro #
G615800412
UPC #
839494004665
Country of Origin
China

Description

Digital Antenna's ultimate award-winning 8ft VHF antennas combine 6 dB gain ruggedness and a pristine finish to give you the most superior antenna available. Even in the harshest conditions these antennas will maintain their beautiful glossy finish for years. Built to withstand high speeds these antennas are ideal for radar arches and T-tops on speedboats yachts and commercial vessels. Features -Powerful brass radiators -Soldered connections -Power directing ferrite choke bead -High gloss urethane finish -316 stainless steel ferrule -Assembled tested and tuned by hand for maximum performance quality and durability 800 Series -Mount - Stainless steel double female ferrule for mounting 114 threaded base -Connector - Highest quality female SO-239 UHF -Cable - Not included use our VHF/AIS cables and two DA645 connectors Specifications - Length: 8ft - Gain: 6 dB - Weight: 5.5 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.