Zoro Homepage

Power Strip, Switched, 5-20R, Hardwire, 0 ft., White

  • Mfr # DI2943700

  • Zoro # G111957788


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Type
Switched
Receptacle Configuration
5-20R
Plug Configuration
Hardwire
Cord Length
0 ft.
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI2943700
Zoro #
G111957788
UPC #
780475055988
Country of Origin
China

Dimensions

Cord Length
0 ft.

Details

Item
Power Strip
Type
Switched
Receptacle Configuration
5-20R
Plug Configuration
Hardwire
Color
White
Gauge/Conductor
12/3
Standards
UL5 and CAN/CSA C22.2 No. 62; ETL Approved
Number of Outlets
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.