Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, USB, Hardwire, 0 ft.

  • Mfr # DI3480882

  • Zoro # G511957869


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Type
USB
Plug Configuration
Hardwire
Cord Length
0 ft.
Gauge/Conductor
None
Number of Outlets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI3480882
Zoro #
G511957869
UPC #
780257622810
Country of Origin
China

Dimensions

Cord Length
0 ft.

Details

Item
Power Strip
Type
USB
Plug Configuration
Hardwire
Gauge/Conductor
None
Number of Outlets
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.