
6-Outlet Surge Protector Power Strip, 15 Ft.; Black
Mfr # DSS5-1041
Zoro # G415576708
product price: $25.59
/eaKey Features
Color
Black
Includes
Surge Protector Power Strips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSS5-1041
Zoro #
G415576708
UPC #
812376013634
Country of Origin
China
Details
Item
Surge Protectors
Color
Black
Includes
Surge Protector Power Strips
Description
Need to power and protect a variety of devices? Check out the Black Digital Energy 6-Outlet Surge Protector Power Strip with 15 Ft. Cord! It has a flat plug for ease of use and is rated at 15 amps,1,875 watts, and 350 Joules of surge protection. This power strip should not be used with space heaters.
- 6-outlet surge protector power strip with lighted on/off switch
- Flat plug design for ease of use
- Rated for 15-amps/120 volts/60 Hz/1,875 watts
- 14/3 gauge wire
- 350 Joules of surge protection
- 2 keyhole style mounting holes in the back
- ETL listed and certified to UL/CSA standards
- Not for use with space heaters
- Black
- 15 ft. cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.