6-Outlet Surge Protector Power Strip with 2 USB Ports, 15 Ft.; Black

  • Mfr # ENR1-1007

  • Zoro # G615576737


product price:  $38.69
/ea

Key Features

Color
Black
Includes
Surge Protector Power Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ENR1-1007
Zoro #
G615576737
UPC #
812376015195
Country of Origin
China

Details

Item
Surge Protectors
Color
Black
Includes
Surge Protector Power Strips

Description

Need to power and protect several devices at once? Check out the Black Digital Energy 6-Outlet Surge Protector Power Strip with 2 USB Ports and 15 Ft. Cord! This is a 6-outlet surge protector power strip with lighted on/off switch and 2.4 amps of power shared between the 2 USB ports. You can rest easy knowing that your home or office devices are safe.


  • 6-outlet surge protector power strip with lighted on/off switch
  • 2 USB ports with 2.4 amps of power, shared
  • Rated for 15-amps/120 volts/60 Hz/1,875 watts
  • 1,050 Joules of surge protection
  • 14/3 gauge wire
  • 2 keyhole-style mounting holes in the back
  • Do not use in damp areas or near water
  • Not for use with space heaters
  • ETL/Intertek and UL listed
  • meets UL Standard 1363

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.