Shop DIGITAL ENERGY
See all product information
Create Account
Heavy-Duty Surge Protector Power Strip, 10 Outlets W/ 2 USB Ports and Coaxial, 25ft Cord, Wht
- Mfr # DSS5-1022-WHT
- Zoro # G815576728
product price:Â
$
64.69
/ea
Key Features
Color
White
Includes
Surge Protector Power Strips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DSS5-1022-WHT
- Zoro #
- G815576728
- UPC #
- 812376043921
- Country of Origin
- China
- Item
- Surge Protectors
- Color
- White
- Includes
- Surge Protector Power Strips
Description
Prevent damage to your devices with the White Digital Energy 10-Outlet Heavy-Duty Surge Protector Power Strip. Featuring 10 protected outlets, 2 USB charging ports, 3,500 Joules of surge protection, plus coaxial, phone, and modem protection, this heavy-duty power strip with a long 25 ft. cord is ideal for your entertainment needs while providing safety from swells, spikes, and voltage fluctuations. Keep your devices safe!
- All-in-one power strip boasts 10 outlets with 2 wide-spaced outlets, on/off switch, and indicator light
- 2 USB charging ports for tablets, smartphones, and any USB-enabled charging device
- 2.1 amps shared
- Also provides protection for phone, DSL, modem, and coax cable
- Power rating: 15-amps/125 volts AC/60 Hz/1,875 watts
- 14 gauge wire
- Heavy-duty, 3,500 Joules rating surge protection
- Ideal for home theaters, computers, offices, gaming systems, etc.
- Keyhole mounting slots
- ETL/Intertek listed/conforms to UL Standards 1363 and 1449
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.