IE36 Earphones, Noise Canceling, Black, 20PK

  • Mfr # DEFT-1737

  • Zoro # G012317766


product price: $34.59
/pk 20, $1.73/ea

Key Features

Color
Black
Includes
earphones
Cable Length
0.6"
Height
0.6"
Width
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEFT-1737
Zoro #
G012317766
UPC #
840140305678
Country of Origin
China

Dimensions

Cable Length
0.6"
Height
0.6"
Width
48"

Details

Color
Black
Item
Earbuds
Includes
earphones

Description

Immerse yourself in a world of sound with Digital Energy's high-quality IE36 earphones. Whether you're tuning into a podcast or listening to your favorite album, or simply seeking a soundtrack for your day, this 20 pack of wired earbuds deliver reliability and high-quality sound with advanced noise-canceling technology. Designed to ensure a comfortable fit, the IE36 earphones provide hours of continuous on-the-go use without discomfort. Its affordability, dependability, and compact and lightweight design make it an ideal choice for school classrooms, libraries, and learning labs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.