Zoro Homepage

OH54 On-Ear Headphones, Black, 20PK

  • Mfr # DEFT-1738

  • Zoro # G312317770


product price: $75.39
/pk 20, $3.77/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
headphones
Cable Length
1.5"
Height
6.5"
Width
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEFT-1738
Zoro #
G312317770
UPC #
840140305685
Country of Origin
China

Dimensions

Cable Length
1.5"
Height
6.5"
Width
48"

Details

Color
Black
Item
On-Ear Headphones
Includes
headphones

Description

Discover the ideal blend of affordability, comfort, and sound quality with the Digital Energy OH54 headphones. These lightweight, on-ear headphones provide a surprisingly rich sound experience at a price point that fits any budget. This 20 pack of wired headphones deliver clear and balanced audio, whether you're indulging in your favorite tunes, catching up on a podcast, or settling into an audiobook. Designed with your comfort in mind, the adjustable headband ensures a personalized fit for extended listening sessions. Plus, the sleek, contemporary design makes these headphones as visually appealing as they are functional. An ideal choice for school classrooms, libraries, or any learning environment where durability is essential, the OH54 delivers clear and balanced audio, enhancing learning experiences, and making information absorption a breeze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.