Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5G Xtream System w/3 Antennas 7M Cable

  • Mfr # ZDIG5GX

  • Zoro # G514543717


product price: $2,372.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZDIG5GX
Zoro #
G514543717
UPC #
703791696659
Country of Origin
Unknown

Description

5G Xtream System with 3 Antennas 7M Cable For boat owners looking for ultra-fast internet on board, the new 5G Xtream from Digital Yacht offers 4G and 5G connectivity as well as integration with Starlink satellite systems for the best and most affordable blended internet afloat. The 5G Xtream can support 5G shoreside connection speeds up to 3.1GB/s but also integrates a 4G Cat 20 modem, which offers connectivity up to about 25NM from shore at speeds of up to 2GB/s. The system uses three external antennas with dual high-gain vertical antennas and a separate compact dome for the higher 5G frequencies. This MIMO technology and, critically, separate antennas give optimum performance. There’s support for dual SIMs with auto failover or manual switching between operators. The 5G Xtream features dual-band 2.4 and 5GHz wireless connections, so users on board simply search for the secure wifi point and connect. There are also 4 LAN ports 10/100/1000 MB for wired devices like smart TVs and a WAN port that is optimized for Starlink satellite connectivity, allowing the 5GX to act as a sophisticated and fast router for all on-board internet communications. The Wi-Fi router can also be configured to access marina wifi hotspots as an additional method of internet access. This also supports the very latest 5GHz marina wifi services, and there's also a high-gain external wifi antenna available as an accessory. For advanced users, the 5G Xtream allows for user management, VPNs, blacklists, and IOT applications. NMEA 0183/2000 data can also be connected using Digital Yacht’s LANLink devices. The integrated GPS allows for SMS reporting of boat position or even a geofence/drift setting when the boat is at anchor or in port. The Digital Yacht 5G Xtream is supplied as a complete solution with antennas, mounts, and cabling – all that’s additionally required is a cellular SIM.Configuration Configuration is very simple. Just insert the SIM cards. The 5G Xtream has two standard SIM slots, and it is possible to fit two SIMs from two different network operators. By default, the 5G Xtream will query the SIM that is installed and automatically select the APN settings from its internal database. However, it is very important that users “lockdown their wireless network with their network name SSID and wireless password. This task only takes a cou

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.