Zoro Homepage

AIT5000 Class B+ 5W Transponder w/Splitter & WiFi

  • Mfr # ZDIGAIT5000

  • Zoro # G4671248


product price: $1,650.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZDIGAIT5000
Zoro #
G4671248
UPC #
081159830847
Country of Origin
Unknown

Description

AIT5000 Class B+ 5W Transponder with Splitter & WiFi The AIT5000 is a Class B+ AIS Transponder with a 5W power output, a Wi-Fi interface, a built-in VHF splitter and utilises SOTDMA format transmissions. Digital Yacht have introduced a new range of Class B+ AIS transponders. Class B+, a new standard, utilises SOTDMA format transmissions which offer a 5W power output (2.5x more powerful than a regular Class B), a guaranteed time slot for transmission in busy traffic areas and faster update rates depending upon the speed of the vessel. It s ideal for ocean sailors requiring the best possible performance and future proof satellite tracking applications, fast power boats and smaller non-mandated commercial vessels. It still inter-operates with existing Class B and Class A systems. The AIT5000 incorporates a patented ZeroLoss VHF-AIS antenna splitter allowing the main VHF antenna to be shared with VHF, AIS and FM radio. It also has a wireless interface for connecting to iPads, smartphones and tablets. The AIS transmissions can be stopped with our AISConfig app and with a remote silence switch. The AIT5000 the option of an AIS SART alarm which is great for use with personal AIS MOB devices. Now works with the popular Navionics Boating App for Apple iOS and Android to display GPS and AIS data on your Navionics charts. Features: Class B+ 5W transponder with GPS/GLONASS positioning Integrated and patented ZeroLoss VHF-AIS antenna splitter (share the VHF antenna) Multiple NMEA 0183 in/out and multiplex capability NMEA 2000 connectivity USB connectivity for PC/MAC Wireless interface for tablets, smartphones and PC Remote TX silence switch option Supplied with GPS antenna The AIS all-in-one Nucleus solution Alarm option too with AISLifeGuard Class B+ is a new generation of AIS functionality based on SOTDMA (self organised TMDA) messaging rather than the simpler CSTDMA (carrier sense TDMA). It guarantees your AIS transmission will get a time slot, even in areas of very high traffic density. It also specifies a 5W transmission power (compared with 2W for Class B) and a transmission rate that increases as the vessel moves faster. With regular Class B protocol, the transmission rate is fixed at every 30 seconds when the vessel is moving. It is ideal for ocean sailors requiring the best possible performance and future proof satellite tracking applications, fast power boats and smaller non-mandated commercial vessels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.