Zoro Homepage

BM100 Battery Monitoring Solution

  • Mfr # ZDIGISSBM100

  • Zoro # G112300200


product price: $421.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZDIGISSBM100
Zoro #
G112300200
UPC #
703791696550
Country of Origin
Unknown

Description

BM100 Battery Monitoring Solution The BM100 is a complete system comprising SmartShunt and the veKonvert NMEA 2000 interface. It is part of Digital Yacht iSeaSense range of NMEA 2000 boat instruments. With this solution, your multi-function display becomes a sophisticated battery and energy management system. Features Digital Yacht BM100 battery monitoring system allows highly accurate DC voltage, current, and capacity measurements, enabling reliable monitoring of your boat battery and electrical system. Core to the system is the SmartShunt. It measures battery voltage and current. Based on these measurements, it intelligently calculates the battery state of charge and the time to depletion for the remaining charge. It also keeps track of historical data, such as the deepest discharge and average discharge current, as well as the number of charge and discharge cycles. The smart shunt can also monitor the voltage of a 2nd battery, typically dedicated to engine starting. The product is a collaboration between Victron Energy and Digital Yacht. The system utilizes Victron proprietary VE.Direct data connectivity as a source for the NMEA 2000 data. The BM100 is part of a wider group of products now introduced by Digital Yacht that bring NMEA 2000 connectivity to Victron systems using the VE.Direct interface. Victron solar panel controllers MPPTs and battery monitors can now also interconnect to NMEA 2000 via the veKonvert interface. Monitoring the battery with the BM100 will give important feedback to the user so that remedial measures can be taken when necessary. Doing this will extend battery life. There also an optional battery temperature sensor available. The BM100 can also integrate with Digital Yacht other NMEA 2000 and wireless instruments, which offer hybrid NMEA 2000 and wireless display options. NMEA 2000 Interface The system features an NMEA 2000 interface, so your navigation multi-function display or plotter can display all key parameters. Modern MFDs from leading manufacturers such as Garmin, Raymarine, Furuno, and Navico allow electrical battery data to be displayed via their NMEA 2000 interface. Alarms and alerts for low capacity and voltage can also be enabled. Bluetooth Interface The BM100 also has a standalone wireless Bluetooth interface,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.