Zoro Homepage

GPS160F w/Furuno Format Data Output

  • Mfr # ZDIGGPS160F

  • Zoro # G212300193


product price: $289.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZDIGGPS160F
Zoro #
G212300193
UPC #
703791696390
Country of Origin
Unknown

Description

GPS160F with Furuno Format Data Output The GPS160 series of sensors is a high-performance GPS designed for use with chart plotters Digital Yacht has introduced a specific version of the GPS160 which is a simple replacement for older Furuno plotter and GPS systems. Devices like the Furuno GP32, Navnet, and GPS310/320 utilize a specific format for GPS data and this sensor emulates that for easy compatibility. Some of these older GPS sensors have suffered from technical issues with the GPS system rollover changes which can render chart plotter systems useless. The GPS160F provides an economical and reliable solution to these problems. In conjunction with Furuno UK, Digital Yacht has developed a special version of their popular GPS160 Smart GNSS Sensor “TriNav that outputs the older NMEA 0183 sentences and data format that the legacy Furuno systems can read. Now if a Furuno customer has a problem with their existing Furuno GPS GP310/GP320/GP32/etc. they can use the GPS160F as a simple “drop-in replacement for their failed positioning sensor. The GPS160F has been tested with a wide variety of legacy Furuno products including; the original NavNet MFDs, NavNet VX2, M1735 Radar, GP7000, and the FCV family of sounders. Supplied with a 10m cable and user manual with dedicated Furuno interfacing information, the GPS160F will work straight out of the box and just requires a simple 4-wire connection to the existing Furuno system. Features: GPS160 for legacy Furuno systems Refined anti-spoofing algorithm for robust performance of position and interference rejection Many formats of NMEA data output including datum information users can configure through internal DIP switches Ultra low <20mA power consumption at 12V DC 10M cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.