Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

iSeaSense Wireless Speed Depth Temp Pack Plus Wind

  • Mfr # ZDIGISSPK2

  • Zoro # G014543675


product price: $1,502.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZDIGISSPK2
Zoro #
G014543675
UPC #
703791696420
Country of Origin
Unknown

Description

iSeaSense Wireless Speed Depth Temp Pack Plus Wind Digital Yacht iSeaSense is a range of complete marine instrumentation packs based on NMEA 2000 and wireless connectivity. This pack includes speed, depth, temperature transducer plus wind sensor. Digital Yacht iSeaSense is a range of complete marine instrumentation packs based on NMEA 2000 and wireless connectivity, allowing maximum flexibility and connectivity. Choose from using phones, iPads, and tablets for boat data displays as well as 3rd party industry-standard instruments and multi-function displays.Operation: You can access the iSeaSense dashboard through its web interface, just open your web browser, enter the iSeaSense’s IP address or iSeaSense.local and you will access the attractive dash to display all your instrument data. So no complicated programming software or app is required. By default, iSeaSense has a series of pre-defined pages that display digital databoxes and analog “instruments of the instrument and navigation data available on the NMEA 2000 network. With iSeaSense you’re in control of the data you see. The pages are fully editable, so any databox can be configured for the information you want and you can easily add and remove databox to build your perfect display. The configuration can also be saved and shared – ideal for standard configurations for production boats and OEMs.Key Features: Top quality and highly accurate sensors are used for boat depth, speed, wind, compass, and GPS data. Data can be shared with other devices on the NMEA 2000 network too. iSeaSense is easy to specify. Everything is included as two main starter packs for easy installation and ordering. No app is needed either as the iSeaSense wireless server creates powerful graphical and numeric display pages that can be viewed via a browser on any device. iSeaSense includes the WND100 wind sensor with 20m cable and an interface to “T directly to the NMEA 2000 backbone. It means there’s no heavy NMEA 2000 cabling to the top of the mast and no need for complex mast top terminations for the Wind Sensor. iSeaSense also includes depth, speed, and temperature sensors. A spatial sensor is also included for detecting pitch and roll and there’s a sophisticated algorithm for calibrating boat speed infor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.