Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

iSeaSense Wireless Speed Depth Temp Pack

  • Mfr # ZDIGISSPK1

  • Zoro # G214543741


product price: $846.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZDIGISSPK1
Zoro #
G214543741
UPC #
703791696413
Country of Origin
Unknown

Description

iSeaSense Wireless Speed Depth Temp Pack Digital Yacht iSeaSense is a new range of complete marine instrumentation packs based on NMEA 2000 and wireless connectivity – allowing for maximum flexibility and connectivity. Choose from using phones, iPads, and tablets for boat data displays as well as 3rd party industry-standard instruments and multi-function displays. Top quality and highly accurate sensors are used for boat depth, speed, compass, and GPS data. Data can be shared with other devices on the NMEA 2000 network too. iSeaSense is easy to specify. Available as two main starter packs, everything is included for easy installation and ordering. No app is needed either as the iSeaSense wireless server creates powerful graphical and numeric display pages that can be viewed via a browser on any device. iSeaSense Pack 1 is a comprehensive boat depth, speed, and temperature pack. A spatial sensor is also included for detecting pitch and roll and there’s a sophisticated algorithm for calibrating boat speed information based on heel. A full NMEA 2000 backbone cabling pack is included and the wireless interface for connectivity. There is a spare cable and connection point for additional NMEA 2000 devices such as a multi-function display or Digital Yacht’s range of instruments. iSeaSense features an easy-to-use web interface. No apps are required. Simply open the browser on a connected device, navigate to iSeaSense.local, and the optimized touchscreen display is ready. The web interface works on iOS, Android, PC, Linux, and MAC – any standard web browser as well as e-ink displays like Kindle and e-book. It supports up to 3 connected devices with super fast 5Hz updates. The data can also be used by 100’s popular navigation apps software such as Navionics, TZ iBoat, OpenCPN, SailGrib, etc.Operation You can access the iSeaSense dashboard through its own web interface, just open your web browser, enter the iSeaSense’s IP address or iSeaSense.local and you will access the attractive dash to display all your instrument's data. So no complicated programming software or app is required. By default, iSeaSense has a series of pre-defined pages that display digital databoxes and analog “instruments of the instrument and navigation data available on the NMEA 2000 network. With iSeaSense you&rsq

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.