
LANLink NMEA 0183 To Ethernet Gateway
Mfr # ZDIGLANLINK
Zoro # G912300264
product price: $355.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZDIGLANLINK
Zoro #
G912300264
UPC #
703791696239
Country of Origin
Unknown
Description
LANLink NMEA 0183 To Ethernet Gateway More and more boats now have a wireless router fitted or utilize services like Digital Yacht 4G Connect for internet connectivity. LANLink is an NMEA to ethernet gateway that enables the boat NMEA data to integrate into the router network -allowing connected devices and apps to take advantage of the data. LANLinkis available in two versions suitable for NMEA 0183 and NMEA 2000 respectively. It features an easy-to-use web interface allowing any device with a browser to configure NMEA baud rates and IP/Port information. It can support multiple TCP/IP connections and is bi-directional. Once connected to the onboard network via a simple CAT 5/6 patch cable, users can set apps like TZ iBoat, iNavX, NavLink, iSailor, Imray, Weather 4D, etc., by simply entering the IP address and port for streaming NMEA data. Features: NMEA 0183 to ethernet gateway version 12/24v DC low power operation Connects to router or devices via simple RJ45 Cat 5/6 patch cable connection The web user interface for easy setup from the connected device via the browser TCP/IP or UDP connection modes support for up to 5 connected devices with TCP/IP Bi-Directional The NMEA 2000 variant can offer raw mode with encapsulated PGNs or conversion mode for apps supporting AIS, instruments, and GPS RS232 port for PC apps too Status indicators for power, data in-out, network link, and server status Set-Up: Easy menu-driven web UI accessible via web browser on a client device with no complicated software to install for setup Configure NMEA data for 4800 or 38400 baud and set mode TCP/IP or UDP and port Set up with fixed or dynamic IP address Status page for system diagnostics Specifications: Power: 10-35V DC Consumption approx. 50mA at 12V DC Network Port: Ethernet RJ45 10/100MB IP Mode: Static or DHCP Operating Mode *TCP/IP or UDP; Support for up to 5 connected devices in TCP/IP mode; *Recommended mode of operation NMEA Input: Configurable 4800 or 38400 baud NMEA 0183 NMEA 2000 option via iKonvertgateway Operating temp: -25 to +70 degrees C LED Indicators: Power -Status -Link -Data In -Data Out Options: RS232 connectivity non-concurrent with N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.