Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nomad 2 Portable AIS w/GV30

  • Mfr # ZDIGNMD2

  • Zoro # G912300240


product price: $1,143.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZDIGNMD2
Zoro #
G912300240
UPC #
703791696635
Country of Origin
Unknown

Description

Nomad 2 Portable AIS with GV30 Nomad 2 is a portable AIS transponder from Digital Yacht. Designed for recreational boaters and professional mariners, it offers a full-function Class B AIS transponder with a wireless and USB interface built in for tablets and PCs—all in a portable, compact package. It incorporates an innovative USB power solution, therefore allowing the Nomad to be powered from any standard USB source. This can include low-cost 3rd-party battery packs, a USB PC connection, or 12V USB adaptors/cigarette lighter adaptors. It ships with a compact combination of AIS and GPS antenna, which allows the main unit to be used below decks on all types of vessels leisure, and commercial. It addresses the needs of so many boaters who want a portable yet sophisticated navigation solution with AIS and GPS and the ability to interface with tablets, PCs, and smartphones. It appeals to charter skippers, professional mariners like delivery skippers and pilots, as well as boat owners who don’t want the hassle or cost of installing a dedicated transponder and like the concept of easy iPad and tablet navigation using their favorite charting apps with a detailed AIS overlay and real-time GPS positioning. As a full-function Class B transponder, it also sends the boat position to other AIS users. Nomad 2 has a built-in wireless interface for outputting GPS position data and AIS. It designed for use with an iPad, tablet, phone, or PC in conjunction with any compatible charting app or program—Navionics, NavLINK, Weather 4D, AquaMap, Imray, SailGrib, and 100 more. The unit can also act as an AIS/GPS receiver only if MMSI and specific boat data are not available. Configuration Nomad 2 has a built-in web interface. The configuration of the transponder can be done through a computer, a tablet, or even a smartphone, and most importantly, no software is required. You can configure the Nomad 2 through its simple web interface. Just open the web browser, enter the Nomad 2 IP address, and users can configure the vessel details MMSI number, boat name, etc., network name, and password, and even merge the AIS WiFi to an existing WiFi network on board. So no complicated programming software or app is required. You can even view the received NMEA data in the web browser for easy fault-finding. Finally, Nomad 2 supports TCP and UDP n

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.